Abbotsford
wdm0117960000

WEIDMULLER 0117960000 1.5mm AP SAK4-10 SAK Series End Plate

Price $1.2472 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WEIDMULLER
Manufacturer #:0117960000

Description

SAK series. End plate.

Specifications

Brand Name Weidmuller Item Name End Plate
Material Polyamide 6.6 Type Rail Type
Color/Finish Beige Dimensions 40 mm L x 1.5 mm W x 36 mm H
For Use With SAK Series Terminal Blocks Standards CE Certified, RoHS Compliant, UL 94-V2 Flammability Rated
UPC 626835081481

Packages

20 - UNIT - (20)
Customers who bought this item also bought