
WEIDMULLER 1010200000 720A WPE6 PE Terminal, Green/Yellow
Description
PE terminal block, screw connection, 6 mm2, 720 A (6 mm2), green/yellow.
Specifications
Brand Name | Weidmuller | Sub Brand | Klippon® |
Item Name | Terminal Block | Type | Modular |
Voltage Rating | 800 V | Number of Poles | 2 |
Conductor Size | 20-8 AWG | Mounting Type | Screw |
Series | W | Power Rating | 1.31 W |
Wire Strip Length | 12 mm | Torque Rating | 0.8 - 1.3 N-m |
Connection Type | Screw | Temperature Rating | -60 to 130 °C |
Block Material | Wemid | Color | Green/Yellow |
Dimensions | 0.31 in W x 1.831 in D x 2.205 in H | Standards | CE, CSA Certified, EAC Approved, UR Listed, RoHS Compliant |
UPC | 626835090094 |
Packages
50 - UNIT - (50) |