
WEIDMULLER 1061200000 WEW 35/2 W-Series End Bracket
Description
W-Series, 8x56x46.5 mm End bracket. Made of Wemid. Dark beige color.
Specifications
Brand Name | Weidmuller | Item Name | End Bracket |
Series/Model | W-Series | Material | Wemid |
Color/Finish | Dark Beige | Mounting | Screw Mount |
Dimensions | 8 mm W x 46.5 mm D x 56 mm H | For Use With | TS 35 Terminals |
Standards | RoHS Compliant | UPC | 626835030236 |
Packages
50 - UNIT - (50) |