
WEIDMULLER 1020200000 41A 800V Feed-Through Terminal
Description
Feed-through terminal, screw connection, 6 mm², 800 V, 41 A, dark beige color.
Specifications
Brand Name | Weidmuller | Sub Brand | Klippon® |
Item Name | Terminal Block | Type | Feed-Through |
Voltage Rating | 800 V | Amperage Rating | 41 A |
Number of Poles | 2 | Conductor Size | 22-8 AWG |
Mounting Type | Snap-On | Series | W |
Power Rating | 1.31 W | Wire Strip Length | 12 mm |
Torque Rating | 0.8 - 1.6 N-m | Connection Type | Screw |
Temperature Rating | -60 to 130 °C | Block Material | Wemid |
Color | Dark Beige | Dimensions | 0.311 in W x 1.831 in D x 2.362 in H |
Standards | CE, CSA Certified, EAC Approved, UR Listed, RoHS Compliant | UPC | 626835163446 |
Packages
100 - UNIT - (100) |