
WEIDMULLER 1855610000 2.5 mm² 500V 24A Test-Disconnect Terminal, Dark Beige
Description
Test-disconnect terminal block, screw connection, 2.5 mm2, 500 V, 24 A, pivoting, dark beige.
Specifications
Brand Name | Weidmuller | Item Name | Disconnect Terminal Block |
Type | 1-Level | Voltage Rating | 500 V |
Amperage Rating | 24 A | Number of Poles | 1 |
Conductor Size | 0.5 - 1.5 mm² | Mounting Type | DIN Rail/Snap-On |
Series | WTR 2.5 | Wire Strip Length | 10 mm |
Connection Type | Screw | Temperature Rating | -50 to 120 °C |
Color | Dark Beige | Dimensions | 0.201 in W x 1.89 in D x 2.362 in H |
Standards | CCC, UL E60693 Listed, CSA Certified, CE Marked, ATEX, IEC 60947-7-1, RU Certified, EAC, RoHS Compliant |
Packages
100 - UNIT - (100) |