Abbotsford
wdm1122770000

WEIDMULLER 1122770000 24VDC 1CO ERMSERIES Relay Module

Price $21.54 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WEIDMULLER
Manufacturer #:1122770000

Description

TERMSERIES Relay module, number of contacts: 1, CO contact AgNi, rated control voltage: 24 V DC +- 20 %, continuous current: 6 A, screw connection.

Specifications

Brand Name Weidmuller Item Name Relay Module
Voltage Rating 250 VAC, 250 - 300 VDC Coil Rating 24 VDC
Contact Rating 1 mA at 24 V, 10 mA at 12 V, 100 mA at 5 V Contact Configuration 1 CO
Terminal Connection Screw Maximum Load Capacity 144 W at 24 V, 1500 VA
Series/Model TERMSERIES Amperage Rating 20 A Inrush, 6 A Continuous, 7.5 mA/1 mA DC Pull-In/Drop-Out, 11.5 mA DC
Power Rating 280 mW Contact Material Silver Nickel
Conductor Size 26-14 AWG Dielectric Strength 6 kV Impulse Withstand Voltage, 4 kVeff/1 min (Mounting Rail), 1 kVeff/1 min (Open Contact)
Operating Cycles 5000000 Operate Time <= 6 Millisecond Open, <= 16 Millisecond Off
Indicator Type Green LED Dimensions 0.252 in W x 3.457 in D x 3.528 in H
Material Copper Conductor Color Black
Mounting Type TS 35 DIN Rail Degree of Protection IP20
Temperature Rating -40 °C to 60 °C Environmental Conditions 2 Degree of Pollution, -40 to 85 °C Storage, <95% Relative Humidity
Standards UL File Number E141197, RoHS Compliant, CE Certified, cULus E141197 Listed, EAC Certified, DNVGL TAA00001E5, ETIM 6.0 EC001437, ETIM 7.0 EC001437, EN 50178, EN 55011, EN 61000-6-1, 2, 4, REACH SVHC Lead 7439-92-1

Packages

10 - UNIT - (10)
Customers who bought this item also bought