
WIELAND ELECTRIC 58.504.0055.5 TERM BLOCK FEED WT4 REDSCREW CONN 6mm 10AWG 37A
Description
Feed-through block with screw connection for mounting on TS 35. Nominal cross section 4 mm². Max. electrical data: 41 A/6 mm². Connection capacity: 2 wires, equal size 0.14 to 2.5 mm².
Specifications
Brand Name | Wieland Electric | Item Name | Terminal Block |
Type | Feed Through | Voltage Rating | 1000 V |
Amperage Rating | 32 A | Number of Poles | 2 |
Conductor Size | 26-10 AWG | Mounting Type | DIN Rail |
Wire Strip Length | 9 mm | Terminal Type | Screw |
Torque Rating | 0.5 N-m | Block Material | Thermoplastic Insulation, PA666 Housing |
Color | Red | Dimensions | 48 mm L x 6 mm W |
Standards | CSA, SEV-EX Certified, REACH-SVHC Compliant, UL94V-0 Flammability Rating | UPC | 049088172919 |
Packages
1 - UNIT - 1 |