![wieivbwkf410](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12140549.jpg?preset=medium)
WIELAND ELECTRIC Z7.261.2027.0 4mm² 6mm Wide 10-Pole Cross Connector (10/Pack)
Description
PRODUCT FEATURES:- Cross connector poles can be individually removed.- When cross connectors with removed poles are used, the rated voltage is reduced to 400 V.- You can cut a 10-wire connector plug in half to form two 5-wire connector plugs, but an end cover plate or isolating plate must then be inserted.
Specifications
Brand Name | Wieland Electric | UPC | 015573360741 |
Packages
1 - UNIT - 1 |