
WIELAND ELECTRIC 58.504.0055.1 32Amp 1000V Wieland Electric Feed Through Terminal Block, Black
Description
Type-WT4 feed-through terminal block with screw connection, universal foot for DIN mounting. It has 4 mm² nominal cross section.
Specifications
Brand Name | Wieland Electric | Item Name | Terminal Block |
Type | WT 4 SW Feed-Through | Voltage Rating | 1000 V |
Amperage Rating | 32 A | Mounting Type | 35 mm DIN Rail |
Wire Strip Length | 9 mm | Torque Rating | 0.5 N-m |
Connection Type | Screw | Temperature Rating | 120 °C |
Color | Black | Dimensions | 48 mm L x 6 mm W x 48 mm H |
Standards | CSA, SEV-EX Certified, REACH-SVHC Compliant | UPC | 049088172780 |
Packages
1 - UNIT - 1 |