
WIELAND ELECTRIC 57.904.6355.0 10A 800V Fuse Terminal Block
Description
Fuse terminal block with screw connection for mounting on TS 35 and TS 32, thermoplastic, nominal cross section 4 mm².
Specifications
Brand Name | Wieland Electric | Item Name | Fuse Terminal Block |
Type | Modular | Amperage Rating | 10 A |
Conductor Size | 0.5 - 4 mm², 0.5 - 6 mm² | Mounting Type | DIN Rail/G Rail Combination |
Spacing | 10 mm | Connection Type | Screw |
Block Material | Thermoplastic | Color | Gray |
UPC | 015573508037 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 |