
WIELAND ELECTRIC 57.510.0155.0 70Amp 10mm 16-6AWG Wieland Electric Feed Through Terminal Block, Gray
Description
Feed through DIN rail terminal block with screw connection for mounting on TS 35 and TS 32, thermoplastic, nominal cross section 10 mm².
Specifications
Brand Name | Wieland Electric | Item Name | Terminal Block |
Type | Modular | Amperage Rating | 57 A |
Conductor Size | 1.5 - 16 mm², 2.5 - 10 mm² | Mounting Type | 35 mm DIN Rail |
Spacing | 10 mm | Connection Type | Screw |
Block Material | Thermoplastic | Color | Gray |
Dimensions | 55 mm H | UPC | 015573461745 |
Packages
1 - UNIT - 1 |