Abbotsford
wiewk4ugreen

WIELAND ELECTRIC 57.504.0055.7 40Amp 600V 6mm 20-10AWG Wieland Electric Feed Through Terminal Block, Green

Price $1.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIELAND ELECTRIC
Manufacturer #:57.504.0055.7

Description

Feed through DIN rail terminal block with screw connection for mounting on TS 35 and TS 32, thermoplastic, nominal cross section 4 mm².

Specifications

Brand Name Wieland Electric Item Name Terminal Block
Type Feed-Through Voltage Rating 800 V
Amperage Rating 32 A Number of Poles 1
Conductor Size 20-10 AWG Mounting Type DIN-Rail
Wire Strip Length 9 mm Torque Rating 0.5 N-m
Block Material PA666 Color Green
Dimensions 44.5 mm L Standards UL 94V-0
UPC 015573567850

Packages

1 - UNIT - 1