
WIELAND ELECTRIC 57.504.9055.0 6mm Wieland Electric Ground Terminal Block, green/Yellow
Description
Earth terminal, ground DIN rail terminal block with screw connection for mounting on TS 35 and TS 32, thermoplastic, nominal cross section 4 mm².
Specifications
Brand Name | Wieland Electric | Item Name | Terminal Block |
Type | Modular | Conductor Size | 0.5 - 4 mm², 0.5 - 6 mm² |
Mounting Type | 35 mm DIN Rail | Connection Type | Screw |
Block Material | Thermoplastic | Color | Green/Yellow |
Dimensions | 81.2 mm H | UPC | 015573458622 |
Packages
1 - UNIT - 1 |