Abbotsford
wag20041201

WAGO 2004-1201 4mm 2-Conductor Through Terminal Block, Gray

Price $2.40 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:2004-1201

Description

2-conductor through terminal block; 4 mm²; suitable for Ex e II applications; side and center marking; for DIN-rail 35 x 15 and 35 x 7.5; Push-in CAGE CLAMP®; 4,00 mm²; gray

Specifications

Brand Name Wago Corp Item Name Terminal Block
Type Feed-Through Voltage Rating 600 V
Amperage Rating 30 A Number of Poles 2
Conductor Size 10 AWG Mounting Type 35 mm DIN Rail
Wire Strip Length 0.51 in Spacing 6 mm
Connection Type Push-In Cage Clamp Temperature Rating 105 °C
Color Gray UPC 044918120955

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought