Abbotsford
wag20041207

WAGO 2004-1207 4mm 2-Conductor Ground Terminal Block, Green/Yellow

Price $6.79 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:2004-1207

Description

2-conductor ground terminal block; 4 mm²; suitable for Ex e II applications; side and center marking; for DIN-rail 35 x 15 and 35 x 7.5; Push-in CAGE CLAMP®; 4,00 mm²; green-yellow.

Specifications

Brand Name Wago Corp Item Name Ground Terminal Block
Number of Poles 2 Conductor Size 10 AWG
Mounting Type 35 mm DIN Rail Wire Strip Length 0.51 in
Connection Type Push-In Cage Clamp Temperature Rating 105 °C
Color Green/Yellow UPC 044918121013

Packages

1 - UNIT - 1