
WIELAND ELECTRIC Z5.522.8553.0 Wieland Electric Clamp End Mounting Rail, Metal Black
Description
End clamp, screwable for mounting rail TS 35.
Specifications
Brand Name | Wieland Electric | Item Name | End Clamp |
Material | Metal | Mounting | 35/7.5 mm DIN Rail |
Type | Screwable | Color/Finish | Black |
Dimensions | 49 mm L x 8 mm W x 38 mm H | For Use With | TS 35 Mounting Rail |
Standards | UL 94-V2 Flammability Rating | Application | Industrial |
UPC | 015573141760 |
Packages
1 - UNIT - 1 |