
ABB 020635116 END STOP BAM2 UNIVDIN 3 RAIL
Description
Type BAM2, 9.9 mm end stop.
Specifications
Brand Name | ABB | Item Name | End Stop Bam |
Material | Polyamide | Color/Finish | Gray |
Mounting | DIN Rail | Dimensions | 10 mm |
For Use With | SNA Terminal Blocks | Standards | CE Certified |
UPC | 662019148021 |
Packages
1 - UNIT - 1 | 50 - UNIT - (50) |