![sie8wh90034ga00](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/380642101.jpg?preset=medium)
SIEMENS 8WH90034GA00 COVER THRU SPR TERMINAL4 CLAMP POINT 4mm GRY
Description
COVER FOR FEED-THROUGH TERM. WITH SPRING CONNECTION, 4 CONNECT. POINTS, SECTION: 4 MM2,
Specifications
Brand Name | Siemens | Sub Brand | SIEMENS |
Item Name | Cover with Spring Connection | Size | 4 mm² |
Type | 4-Connection | Color/Finish | Gray |
For Use With | Feed-Through Terminal Block | Application | For Circuit Protection |
UPC | 040892562842 |
Packages
50 - UNIT - (50) |