
PASS & SEYMOUR WP3455-WH Blank Keystone Inserts (10/Pack), White
Description
This 10 pack bag of high quality inserts is for use in all Keystone Wall Plates. FEATURES AND BENEFITS:• RoHS Compliant• CSA Listing Info: CAN/CSA-C22.2 No. 182.4-1990• CSA Standard: Yes• UL Listing No: ANSI/UL 1863• UL Standard: Yes• UN SPSC: 39121704• Material: High Impact Flame Retardant Plastic• Product Fits Into: Keystone Cutout• Depth: 0.79"• Length: 0.87"• Width: 0.67 in
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Blank Keystone Insert | Size | 0.87“x0.67“x0.79” |
Material | High-Impact Flame Retardant Plastic | Type | Bulk |
Color/Finish | White | Mounting Type | Wallplate or Strap, Vertical |
Dimensions | 0.87 x 0.67 x 1.2 in | For Use With | High Quality anyport Insert is for use in all Multimedia Wallplates |
Standards | ANSI/UL 1863, CAN/CSA-C22.2 No. 182.4-1990 | Application | Residential |
UPC | 804428024729 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 60 - UNIT - 60 | 4320 - SKID - 4320 |