
PASS & SEYMOUR WP3460WH Cat 6 RJ45 Keystone Connector, White
Description
This high quality insert is for use in all Keystone Wall Plates.FEATURES AND BENEFITS:• RoHS Compliant• Creates an Ethernet port• Connects to Cat5, Cat5e, or Cat6 cables terminated with RJ-45 plugs Rear retention caps ensure secure wire termination• Vertical design for easy punchdown termination• T658A and T568B wiring labels included• Meets Category 6 described in TIA/EIA-568-B.2• Insertion and extraction life is 750 Cycles Min• Jack housing is high-impact, flame resistant plastic, UL 94V-0• Spring wire is phosphor bronze alloy plated with 50 micro-inch of gold over 100 micro-inches of nickel
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Keystone Connector | Type | RJ-45 8(4) Female, T568-A/B Wiring, Bus Jack, M20 |
Cable Type | Category 6 | Number of Positions | 8 |
Termination Style | Insulation Displacement | Color | White |
Cable Size | 22-24 AWG | Number of Contacts | 8 |
Voltage Rating | 1000 VRMS | Amperage Rating | 1.5 A at 20 °C |
Contact Resistance | 20 mO | Material | Phosphor Bronze Alloy Plated with 50 µin of Gold over 100 µin of Nickel |
Finish | Molded Plastic Chemically Etched with Diamond Core | Insertion Loss | 0.01 - 0.4 dB |
Insulation Resistance | 10 MO | Mounting Type | Keystone |
Plug Retention Force | 30 lb | Temperature Rating | 14 - 140 °F |
Dimensions | 0.63 x 0.87 x 1.26 in | Environmental Conditions | 0 - 93% RH Non-Condensing |
Standards | CSA, cULus, RoHS, ANSI/UL 1863, Flame-Retardant Plastic UL 94V-0 | Application | Residential, for Round Cable, Flat Cable, Solid Core |
UPC | 804428024361 |
Packages
20 - UNIT - (20) |