Abbotsford
rusa2100

RUSSOUND 2800-536847 A2100 Half-Rack Digital 2-Channel Amplifier, Black

Price $565.43 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RUSSOUND
Manufacturer #:2800-536847

Description

The A2100 Digital Amplifier is designed to add high quality, high powered stereo amplification to any audio system. Ideal for adding extra power wherever needed or for adding additional speakers as needed, it is the perfect choice for larger rooms or outdoor zones. The space-saving design allows for an easy fit in any equipment rack and the installer-friendly integration features allow it to blend seamlessly into a system and activate automatically with other devices as needed.FEATURES:- Space-saving 1/2-rack design combines easily with other Russound 1/2-rack products- Class D amplifier- Powerful 100 watts per channel at 8 ohms- Bridgeable to 225 watts at 8 ohms- 12v trigger input and output for automated turn-on- Buffered line output for easy expansion to additional amplifiers as needed- Easy-to-Use cable lock included to prevent unwanted disconnects when servicing an installation- Removable screw-down speaker connectors for easy, reliable connections- Rack mount ears for both 1/2-rack and full-rack width mounting are included in the box- International Power Supply - Order the A2100i model for use outside of the USA. Includes UK, EURO, and AUS cords

Specifications

Brand Name Russound Item Name Digital Amplifier
Type 2-Channel, Half Rack Voltage Rating 100 - 240 VAC
Dimensions 8-1/2 in W x 10-1/2 in D x 1-3/4 in H Amperage Rating 2.5 A
Frequency Rating 50/60 Hz Power Rating 100 W
Impedance 8 O Total Harmonic Distortion < 0.1%
Mounting Rack Includes Rack Ears

Packages

1 - UNIT - 1