Abbotsford
rusmca88

RUSSOUND 1550-536359 8-Zone 8-Source Russound® Controller Amplifier

Price $3,633.08 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RUSSOUND
Manufacturer #:1550-536359

Description

Digital multi-zone controller amplifier provides up to eight zones of distributed audio. Scalable to 36-zones, it provides numerous options to tailor every room in residential or light commercial distributed audio systems. A variety of input options have been engineered to connect up to 6-sources. AV source input options include 8-analog, 3-digital (up to 3 coax or 2 coax and 1 optical), 1 paging and 1 Bluetooth extender connection. The Bluetooth connection allows the installation of the it in an equipment rack while remotely locating the Bluetooth receiver up to 300 ft away. It is an EtherNet enabled devices allowing for IP based features and control. It allows IP based control systems to integrate with control and communicate bi-directionally through an open protocol.

Specifications

Brand Name Russound Item Name Controller Amplifier
Voltage Rating 220 - 240 VAC at 50 Hz, 100 - 120 VAC at 60 Hz Frequency Response 20 Hz - 20 kHz
Inputs 12 VDC Home Theater Trigger and Page, (8) Stereo RCA Line Level, (2) Coaxial, 1 Coaxial/Optical Output 12 VDC Home Theater Trigger and Common Trigger, (6) Speaker Level 40 W/ch, Up to 6 Routed, with Two Shared Outputs and 1 Common
Dimensions 17 in W x 16.2 in D x 3-3/4 in H Series/Model MCA-88
Frequency Rating 50/60 Hz Power Rating 40 W
Impedance 8 O Total Harmonic Distortion <0.05%
Signal to Noise Ratio 96 dB (A-Weighted), >93 dB (Unweighted)

Packages

1 - UNIT - 1
Substitutes to this product