Abbotsford
rusd1650

RUSSOUND 2800-536229 16-Channel 8-Zone Digital Amplifier, Black

Price $2,379.67 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RUSSOUND
Manufacturer #:2800-536229

Description

More power, more efficient, more robust…just more. For nearly 50 years Russound has been designing equipment to fit an installer’s needs. When we went to redesign the next generation of our ubiquitous multi-channel amplifier line, we approached it from the ground-up. The result is the D-Series, a completely custom-built solution that has all the great features of our historically popular multi-channel amps in a much more refined platform.The Russound D1650 digital multi-channel amplifier offers the features custom installation professionals demand while offering a lighter weight, smaller chassis and more efficient Class D power. The feature-rich design of the D1650 is ideal for the demands of distributed audio systems and is also compatible with our Russound volume controls. The D1650’s 16 channels are arranged in stereo pairs to provide discreet amplification and custom configurations for each of 8 zones.

Specifications

Brand Name Russound Item Name Digital Amplifier
Type Multi-Channel, 16-Channel Voltage Rating 100 - 240 VAC
Frequency Response 20 Hz - 20 kHz Color Black
Dimensions 16.81 in W x 16.14 in D x 3.46 in H Series/Model D1650
Amperage Rating 2.5 A Frequency Rating 60 Hz
Power Rating 50 W Impedance 4 O Stereo Mode, 8 O Bridge Mode
Control Volume Sensitivity 700 mV
Signal to Noise Ratio > 90 dB (Weighted) Mounting Rack

Packages

1 - UNIT - 1