Abbotsford
onq36467202

PASS & SEYMOUR 6.5 inch Ceiling Pre-Construction Bracket (2/Pack), Black

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:364672-02

Description

Pre-construction in-ceiling Speaker Brackets are unique. Made from durable plastic, they employ shatter-resistant, flexible and strong aluminum wings with an integrated EZ-Alignment slot. This slot enables the bracket to be moved (slid back and forth), similar to a recessed light, for perfect alignment. These brackets also employ speaker wire retention clips, providing a safe environment for the speaker wire during rough-in and dry wall installation. They also accommodate 16" and 24" on-center installations. Sold in sets of two.FEATURES AND BENEFITS:• Speaker wire retention clips• Accommodate 16" and 24" on-center installations• Sold in sets of two

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name Speaker Bracket Mounting 16 and 24 in Center Installation
Material High Impact Flame-Retardant Plastic Type In-Ceiling, Pre-Construction
Dimensions 10.79 in W x 10.79 H Color/Finish Black/Smooth
For Use With 6-1/2 in Ceiling Speakers Application Residential
UPC 804428013723

Packages

1 - UNIT - 1 6 - UNIT - 6 108 - SKID - 108