Abbotsford
giass1

GIANTECH PLASTIC 1 Gang Giantech Plastic Products Soft Vapour Barrier

Price $0.7593 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:GIANTECH PLASTIC
Manufacturer #:SS-1

Description

SS-1: Soft Single Gang Vapour Barrier, (fit most of the rectangular metal and plastic boxes)

Specifications

Brand Name Giantech Plastic Products Item Name Vapor Barrier
Type Soft, 1-Gang Length 8 in
Width 6 in Material Plastic
Thickness 3 in For Use With Most of the Rectangular Metal and Plastic Boxes
Packaging Quantity 100/Box Application For Cover Electrical Boxes, Lighting Fixtures and Exhaust Fans Prevent Condensation, for Home Constructions and for Air Tight Insulations

Packages

100 - UNIT - (100)