![erkencore5](/images/no-image-en.png)
JAM INDUSTRIES ENCORE5 POWERED SOUND STN 2 DRVBLUETOOTH
Description
Built-in subwoofer. Bluetooth, wirelessly send music easily. Top mounted control module easy to demo on the floor without remote. Remote control full control from the comfort of the client's favourite seat. Learning remote feature allows the use of one remote.
Specifications
Brand Name | Erikson Consumer | Item Name | Station Powered Sound |
Type | Wireless, Dual Driver | Wireless Connectivity | Bluetooth |
Dimensions | 17 in W x 12-1/2 in D x 4 in H | Mounting | Top |
Includes | Subwoofer |
Packages
1 - UNIT - 1 |