Abbotsford
onqms3523bk

PASS & SEYMOUR 5.25 inch 3000 Series Outdoor Speakers (Pair), Black

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:MS3523-BK
Documents Documents

Description

The 3000 Series Outdoor Speakers are optimized for the demands of outdoor installations and come in white or black finishes. With 5.25" poly woofers and PEI mylar tweeters, these speakers are made with tough non-corroding enclosures that feature aluminum powder coated grills and mounting brackets and a universal 1/4-20 threaded insert for accepting 3rd party mounts.FEATURES AND BENEFITS:• Affordable high-efficiency speakers with low distortion provide a crisp, clear sound• Exceptional value for affordable whole house audio distribution• Feature PEI mylar tweeters and non-corroding enclosures

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name Outdoor Speaker Type Outdoor Speaker
Rated Power Output 50 W Color Black
Dimensions 5-1/4 in dia Power Consumption 100 W
Sensitivity 90 db Material Poly
Mounting Wall Application For Residential
UPC 804428027072

Packages

1 - UNIT - 1