Abbotsford
onqms3650

PASS & SEYMOUR 6.5 inch Legrand On-Q 3000 Series Ceiling Speakers 2/Pack, Blue

Price $209.36 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:MS3650

Description

3000 Series 6.5 Ceiling Speakers (Pair), Designed specifically for multi-room audio installations, the 3000 Series In-Ceiling Speaker includes high-efficiency blue mica fiber woofers and silver mylar tweeters for excellent sound quality and even, smooth frequency response., •Affordable high-efficiency speakers with low distortion provide a crisp, clear sound, •Foam gaskets minimize vibration and provide air-tight seal, •Exceptional value for affordable whole-house audio distribution, •Feature mica fiber woofers, PEI mylar tweeters

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name Speaker Type In-Ceiling Speaker
Rated Power Output 50 W Color Blue
Dimensions 6-1/2 in dia Power Consumption 100 W
Impedance 8 O Sensitivity 91 db
Material Mica Fiber Mounting In-Ceiling
Application For Residential UPC 804428026365

Packages

1 - UNIT - 1 4 - UNIT - 4 36 - SKID - 36
Substitutes to this product