Abbotsford
rusic610t

RUSSOUND 6.5 inch Single Point Stereo Loudspeaker

Price $126.21 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:RUSSOUND
Manufacturer #:3175-537189

Description

The IC-610T is a single point stereo speaker (one speaker that can reproduce both left and right channels of a stereo signal) and is designed for spaces where stereo speaker placement is difficult or impractical. Perfect for hallways, small rooms, walk-in closets, etc, the IC-610T is the ideal speaker whenever you can't easily place separate left and right channel speakers. With separate inputs for both the left and right audio channels, dual tweeters and a dual voice-coil woofer, the IC-610T is easy to install, easy to connect, and is an excellent option for improving sound quality without needing to install multiple stereo speakers.

Specifications

Brand Name Russound Item Name Speaker
Type 2-Way, Single Point Frequency Response 40 Hz - 20 kHz
Color Black Dimensions 9.37 in dia
Series/Model IC-610T Power Consumption 5 - 90 W
Impedance 8 O Sensitivity 90 dB at 1 W/1 m
Hole Cutout Size 8-3/8 in dia Material Injection Molded Polypropylene Cone
Mounting In-Wall/In-Ceiling Standards CE

Packages

1 - UNIT - 1
Customers who bought this item also bought