
PASS & SEYMOUR AU0100WHLAV1 100W Plastic In-Wall Speaker Volume Control, White
Description
Allows Control Of Speaker Volume At The Wall. Both Whiteand Almondcolor Options Included In Packaging.
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Speaker Volume Control | Type | Decorator |
Power Rating | 100 W | Color | White/Light Almond |
Dimensions | 1.65 in W x 3-1/4 in D x 4.19 in H | Cable Type | 16/4 AWG |
Material | High Impact Plastic | Mounting | Electrical Box, In-Wall |
For Use With | Multi-Room Audio System | Includes | Knob Volume Control with Wall Plate, Installation Hardware, Single Source Input |
Application | For Residential Use | UPC | 804428032373 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 |