
IDEAL INDUSTRIES 85-132 5-1Ghz 2-Way Industries Splitter
Description
High performance 2-way cable splitter with 5MHz to 1GHz frequency. Designed for easy mounting over cable. All ports are F female connectors with 75O impedance. Two grounding screws eliminate the need for grounding block. Single port power pass.
Specifications
Brand Name | Ideal | Item Name | Splitter |
Type | 2-Way, High Performance, Female, Twist-On | Cable Type | Coaxial |
Connection Type | F-Bus | Impedance | 75 O |
Frequency Range | 5 MHz - 1 GHz | Insertion Loss | 3.5 - 4 dB |
Dimensions | 2 in L x 2 in W x 3/4 in D x 2 in H | Includes | (2) Mounting Screws (Phillips/Slotted Head) |
Standards | RoHS Compliant | Application | Use in Digital/HD Cable TV, Broadcast (over the Air) TV, CCTV and General Purpose Coaxial Splitting Applications |
UPC | 783250851324 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 25 - UNIT - 25 |