
IDEAL INDUSTRIES 85-133 3-Way 5-1 Ghz Splitter
Description
High performance 3-way cable splitter with 5MHz to 1GHz frequency. Designed for easy mounting over cable. All ports are F female connectors with 75 ohms impedance. Two grounding screws eliminate the need for grounding block. Single port power pass.
Specifications
Brand Name | Ideal | Item Name | Splitter |
Type | 3-Way, High Performance, Female | Cable Type | Coaxial |
Connection Type | F-Bus | Impedance | 75 O |
Frequency Range | 5 MHz - 1 GHz | Insertion Loss | 4 - 8 dB |
Dimensions | 2-1/8 in L x 2-1/4 in W x 3/4 in D x 2 in H | Includes | (2) Mounting Screws (Phillips/Slotted Head) |
Standards | RoHS Compliant | Application | Use in Digital/HD Cable TV, Broadcast (over the Air) TV, CCTV and General Purpose Coaxial Splitting Applications |
UPC | 783250851331 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |