Abbotsford
idi85333

IDEAL INDUSTRIES 85-333 3-Way 2.3 Ghz Splitter

Price $16.51 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:85-333

Description

Satellite and digital TV splitter is designed for easy mounting over cable. All ports are F female connectors. Two grounding screws eliminate the need for grounding block. Includes two mounting screws (Phillips/slotted head).


Splits 1 input signal into 3 balanced output signals

Designed for use in High Definition applications - Satellite/Digital Cable TV

5 MHz to 2.4 GHz bandwidth

All ports are power-pass

Internal printed circuit board for improved electrical performance

Specifications

Brand Name Ideal Frequency Range 2 GHZ
Application Splitting of Satellite and Digital Cable Signal on F Type coax runs UPC 783250853335

Packages

1 - UNIT - 1 5 - UNIT - 5
Customers who bought this item also bought