
IDEAL INDUSTRIES 85-332 2-Way 2.3 Ghz Splitter
Description
Satellite and digital TV splitter is designed for easy mounting over cable. All ports are F female connectors. Two grounding screws eliminate the need for grounding block. Includes two mounting screws (Phillips/slotted head).
Specifications
Brand Name | Ideal | Item Name | Splitter |
Type | 2-Way, High Performance, Female | Cable Type | Coaxial |
Connection Type | F-Bus | Impedance | 75 O |
Frequency Range | 5 MHz - 2.4 GHz | Insertion Loss | 4.4 - 6.4 dB |
Dimensions | 3/4 in L x 2 in W x 3/4 in D x 2-1/2 in H | Includes | (2) Mounting Screws (Phillips/Slotted Head) |
Standards | RoHS Compliant | Application | Use in High-Definition Applications such as Satellite, Digital/HD Cable TV, Broadcast (over the Air) TV, CCTV and General Purpose Coaxial Splitting Applications |
UPC | 783250853328 |
Packages
1 - UNIT - 1 |