
PASS & SEYMOUR VM1002 1x8 1 Ghz Enhanced Passive Video Splitter/Combiner, Silver
Description
High-performance splitter designed for digital cable, On Demand, Pay-per-View and high-speed cable Internet.FEATURES AND BENEFITS:• Ideal for use with digital cable TV or antenna.• Bracket included.• DC passing between all ports.• Uses standard F type connectors.• Handles up to eight outputs and one input.• 1 GHz Bandwidth.
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Passive Video Splitter/Combiner | Type | 8 Way, Enhanced, High Performance |
Connection Type | F-Connector | Color | Silver |
Impedance | 75 O | Frequency Range | 5 - 2150 MHz |
Insertion Loss | 10.8 dB at 5 - 200 MHz, 11 dB at 200 - 550 MHz, 11.2 dB at 550 - 750 MHz, 12 dB at 750 - 1000 MHz | Return Loss | 22 dB Input, 22 dB at 5 - 14 MHz, 35 dB at 14 - 40 MHz, 28 dB at 40 - 200 MHz, 25 dB at 200 - 550 MHz, 22 dB 550 - 1000 MHz Output |
Transmission Loss | 23.1 dB | Dimensions | 6-1/2 in W x 3 in H |
Temperature Rating | -40 °C to 60 °C | Includes | Bracket |
Application | For Residential, Digital Cable, on Demand and High-Speed Cable Internet | UPC | 804428021629 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 480 - SKID - 480 |