
PASS & SEYMOUR AC1014 12-Port Cat5e Network Interface Module, Grey
Description
Easily Switch An Outlet From Voice To Data Or From Data To Voice With This Cat 5e Network Interface Module.
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Network Interface Module | Type | Network Interface |
Number of Ports | 12 | Port Type | RJ45 and IDC Punchdown Block |
Cable Type | Category 5E | Material | 18 ga Cold Rolled Steel |
Color | Black | Finish | Smooth |
Dimensions | 6-1/2 in W x 2 in D x 6 in H | Mounting Type | Enclosure |
Application | For Residential use | UPC | 804428029663 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 480 - SKID - 480 |