
MIL-STED DATA PRODUCTS HFS4P 4 Way 2.2mhz Mil-Sted High Frequency Splitter
Description
The HFS Series broadband splitters are an advanced design providing the lowest insertion loss from 5-2150 MHz while maintaining high isolation. The HFS-2 / HFS-4 power pass to one port and the HFS-2P / HFS-4P pass power to all ports.
Specifications
Brand Name | Mil-Sted Data Products | Item Name | Splitter |
Type | 4-Way, 4-Port | Connection Type | F-Connector |
Series | HFS | Impedance | 75 O |
Frequency Range | 5 - 2150 MHz | Insertion Loss | 6.7 dB at 900 MHz, 7.1 dB at 1150 MHz, 7.8 dB at 1350 MHz, 8.1 dB at 1550 MHz, 8.6 dB at 1750 MHz, 9.8 dB at 2150 MHz |
Return Loss | 12 dB at 900 MHz, 12 dB at 1150 MHz, 12 dB at 1350 MHz, 14 dB at 1550 MHz, 12 dB at 1750 MHz, 12 dB at 2150 MHz | Transmission Loss | 24 dB |
Temperature Rating | -40 °C to 60 °C | Application | For Analog and Digital Satellite, Indoor/Outdoor Applications |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |