
PASS & SEYMOUR WP3483-01 Audio Banana Plugs, Gold
Description
Gold Banana Plugs. Wires not included.FEATURES AND BENEFITS:- 2-piece screw-on audio connector for crimpless termination. Solderless.- Includes finger guards.- Feature screw-on design for crimpless installation
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Banana Plug | Type | Audio |
Size | .37“x1.58” | Connection Type | Screw-On, Male Plug |
Color | Red/Black, Gold | Material | Brass |
Dimensions | 0.37 x 1.58 in | For Use With | Round Cables |
Application | Residential, Crimpless and Solderless Termination | UPC | 804428025818 |
Packages
20 - UNIT - (20) | 120 - SKID - 120 | 8640 - SKID - 8640 |