
IDEAL INDUSTRIES 89-047 RG-59 Dual Shield BNC Connector (Card of 15)
Description
RG-59 Dual Shield BNC Connector (Card of 15). Easily installs onto RG59 cable.
Specifications
Brand Name | Ideal | Sub Brand | Insite™ |
Item Name | Compression Connector | Type | BNC |
Size | 20-18 AWG Solid | Cable Type | RG-59 |
Connection Type | Compression | Color | Silver |
Impedance | 75 O | Frequency Rating | 0 MHz - 3 GHz |
Material | Nickel-Plated Brass | Dimensions | 0.23 - 1/4 in |
Application | For CCTV System Installations/Integrations and General Purpose Applications on RG 59 Cable | UPC | 783250890477 |
Packages
1 - UNIT - 1 |