Abbotsford
idi92611

IDEAL INDUSTRIES 92-611 RTQ™ RG-59 F Compression Connector (10/Pack)

Price $22.21 / PK
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty PK
Manufacturer:IDEAL
Manufacturer #:92-611

Description

RG-59 Reg/Tri/Quad Compression F-Connectors (card of 10).PRODUCT FEATURES:- Connectors fit Regular through Quad cables - Nickel-plated, brass-construction for superior corrosion resistance - For use in satellite and cable TV applications - 5MHz to 3GHz performance - Designed for indoor and outdoor use - Use with 30-603, 30-793, 33-631, 33-632 compression tools- Standard ¼” x ¼” cable prep/strip required - New 90° F InSITE connector now available. Use 30-793 or 30-603 tool

Specifications

Brand Name Ideal Item Name A/V Connector
Standards RoHS Compliant UPC 783250926114

Packages

1 - UNIT - 1 5 - UNIT - 5
Customers who bought this item also bought