Abbotsford
idi92705

IDEAL INDUSTRIES 92-705 BNC RG-6 InSITE Compression Connector (Card of 4)

Price $23.62 / PK
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty PK
Manufacturer:IDEAL
Manufacturer #:92-705

Description

PRODUCT FEATURES:- New 360 degree clear site window for easy visual insertion verification before compressing the connector- New internal design for better RF performance and easier cable insertion- Nickel-plated, brass-construction for superior corrosion resistance- Moisture-inhibiting rear seal design- For 5MHz to 3GHz applications including CCTV and Broadband- Colour coded band for series identification: Red - RG-59, Blue - RG-6/6Q- Standard 1/4" x 1/4" cable prep/strip required- Use with 30-793, 30-603, 33-632 compression tools


Accepts RG-6/RG-6 Quad/RG-6 Plenum/RG-6 Plenum Quad coax cables

Center conductor range: 23-18 AWG Solid (.023” - .040”)

Dielectric diameter range: .168” - .183”

Outer jacket diameter range: .226” - .305”

Specifications

Brand Name Ideal Sub Brand Insite™, RTQ™
Item Name BNC Connector Type BNC
Cable Type RG-6/6Q RTQ and Plenum 6/6Q RTQ Connection Type BNC
Color Blue Band Series 6BNCISRTQ
Impedance 75 O Frequency Rating 5 MHz - 3 GHz
Material Brass Application CCTV System Installations/Integrations And General Purpose Applications on RG 6 Cable
UPC 783250927050

Packages

5 - UNIT - (5)
Customers who bought this item also bought