
LEVITON MANUFACTURING OF CANADA 40834-E HDMI Feedthrough QuickPort Connector, Black
Description
Use HDMI (High Definition Multimedia Interface) Feedthrough QuickPort Connectors for a customized high-definition media center. The standards compliant connectors are compatible with all HDMI sources, including HDTVs and projectors. HDMI products transmit both audio and video signals. The HDMI connectors are compatible with QuickPort wallplates and housings. FEATURES:- Used for high-definition audio and video- Snaps easily into QuickPort housing or wallplate- Female-to-female connectors for easy installation- Cleaner install with in-wall wiring
Specifications
Brand Name | Leviton | Sub Brand | QuickPort |
Item Name | HDMI Connector | Type | Feed-Through |
Size | 0.772 H x 0.626 W x 124 D IN | Connection Type | Snap-In |
Color | Black | Installation Type | Surface, Flush |
Material | ABS Plastic | Dimensions | 0.626 in W x 1.24 in D x 0.772 in H |
Environmental Conditions | UL 94 Requirements, V0 Rated Flammability | Standards | UL Listed |
Application | Used for High Definition Audio and Video, Snaps Easily into QuickPort Housing or Wallplate | UPC | 078477526361 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |