
PASS & SEYMOUR WP124KBK 4K HDMI Coupler Keystone Insert, Black
Description
The new HDMI coupler supports 4k at 60 hz. HDMI certified and supporting standard, enhanced and high-definition video (up to 4k) along with 7.1 Surround Sound, 3D, Audio return channel, 100 megabit ethernet.
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | 4K HDMI Coupler Keystone Insert | Type | 1-Port |
Color | Black | Material | ABS |
Finish | Matte | Temperature Rating | 14 - 140 °F |
Dimensions | 0.89 in L x 0.638 in W x 1.55 in H | Application | For Commercial, Indoor, Residential |
UPC | 804428434467 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |