
PASS & SEYMOUR WP3473WH10 Quick Connect RJ25 6-Position, 6-Conductor Telephone Keystone Insert (10/Pack), White
Description
Part of the Quick Connect family of products, this RJ25 keystone insert supports up to three telephone lines and accepts an RJ45 plug without damage.FEATURES AND BENEFITS:- RoHS Conformant- Suppports up to 3 telephone lines- 50 microinches of gold on contacts- QuickConnect termination for reduced installation time- FCC Part 68 compliant
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Telephone Keystone Insert | Type | RJ25 |
Cable Type | Category 3 | Number of Positions | 6 |
Termination Style | 6P6C | Color | White |
Number of Contacts | 6 | Material | High Impact Flame Retardant Plastic |
Temperature Rating | -10 to 60 °C | Dimensions | 0.7 in L x 4 in W x 6 in H |
Environmental Conditions | UL 94 Requirements, V0 Rated Flammability | Standards | CSA Certified, cULus and UL Listed, RoHS Compliant, ANSI/UL 1863 |
Application | For Round and Flat Solid Core Cable | UPC | 804428025498 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 | 12 - UNIT - 12 |