
KLEIN TOOLS VDV826-729 Pass-Thru™ Modular Data Plugs CAT6, 10-Pack
Description
Exclusive Klein-designed Pass-Thru™modular plugs for fast, reliable connector installations for data applications. Cable easily passes through connector for consistent and secure termination. Saves time, trims flush to end face when used with Klein Tools Pass-Thru™ Modular Crimper VDV226-110, and eliminates wasted materials. These CAT6 connectors are fully compliant with all PoE standards. Use with Klein Tools Pass-Thru™ Modular Crimper, VDV226-110.
Specifications
Brand Name | Klein Tools | Sub Brand | Pass-Thru™ |
Item Name | Data Modular Plug | Type | RJ45 |
Cable Type | Category 6 | Number of Positions | 8 |
Color | Clear | Number of Contacts | 8 |
Material | Gold/PVC | Dimensions | 7/8 in L x 3/32 in W x 29/64 in H |
For Use With | Klein Tools Pass-Thru Modular Crimper | Standards | Meets All POE Standards |
Application | For Voice and Data | UPC | 092644690921 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |