
LEVITON MANUFACTURING OF CANADA 49255-H24 24-Port 1RU QuickPort Patch Panel
Description
QuickPort Patch Panels are compatible with all QuickPort modular connectors to maximize versatility with a variety of media applications and enable easy upgrades. The panel fits all industry-standard 19-inch racks and cabinets.FEATURES:- Mounts on 19-inch equipment racks - Accepts all QuickPort-style Connectors - Includes port numbers - 49255-H24 and 49255-H48 include write-on blocks - Rear cable management bar included - Magnifying lens ensures visibility of port labels (49255-L24, 49255-L48)
Specifications
Brand Name | Leviton | Sub Brand | QuickPort |
Type | Flat Panel | Number of Ports | 24 |
Rack Units | 1 RU | Material | Metal |
Color | Black | Standards | UL Listed;CSA Certified;Complies with TIA\EIA-568-A;Meets FCC Part 68 |
Application | Government, Financial, Sensitive Networks | UPC | 078477387979 |
Packages
1 - UNIT - 1 |