Abbotsford
pannkfp24y

PANDUIT NKFP24Y 24-Port 1RU NetKey Unshielded Modular Patch Panel, Black

Price $51.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:NKFP24Y
Documents Documents

Description

Keystone 24-port modular patch panel with faceplates in black, (1 RU).

Specifications

Brand Name Panduit Sub Brand NetKey
Item Name Modular Patch Panel Type Unshielded, Flat
Number of Ports 24 Rack Units 1
Material Steel Color Black
Dimensions 482.6 mm W x 26.5 mm D Application NA
UPC 074983055937

Packages

1 - UNIT - 1 10 - UNIT - (10)
Customers who bought this item also bought