Abbotsford
pannkfp48y

PANDUIT NKFP48Y 2RU 48-Port Keystone Modular Patch Panel with Faceplates, Black

Price $118.91 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:NKFP48Y
Documents Documents

Description

Keystone 48-port modular patch panel with faceplates in black, (2 RU).FEATURES:• No. of Ports: 48• Module Type: Keystone• No. of Rack Spaces: 2• Patch Panel Style: Flat• Identification: Adhesive Label• Label Type: Adhesive Label• Color: Black• Connector Type: Unshielded• Number of Rack Units: 2• Sub Brand: NetKey• RoHS Compliancy Status: Compliant

Specifications

Brand Name Panduit Sub Brand NetKey
Item Name Unshielded Modular Patch Panel Type Flat
Number of Ports 48 Rack Units 2
Material Steel Color Black
Dimensions 482.6 mm W x 26.4 mm D Application NA
UPC 074983055951

Packages

1 - UNIT - 1