
PASS & SEYMOUR WP3413WH10 3-Port Decorator Outlet Strap (10/Pack), White
Description
The non-flexing design of the On-Q Decorator Outlet Strap provides security when plugging and unplugging cables. Steel threaded inserts with recessed hex design to reduce spin for faceplate mounting and easy leveling to compensate for off-center boxes.FEATURES AND BENEFITS:• Supports Keystone Inserts, with most insert combinations compatible.• Outlets mount in On-Q Installation Brackets or low voltage mud rings.• Snap-in identification icons available.• Fits decorator-style faceplates.
Specifications
Brand Name | Legrand | Sub Brand | On-Q |
Item Name | Decorator Strap | Number of Gangs | 1 |
Material | Plastic | Color | White |
Orientation | Vertical | Thickness | 7 mm |
Finish | Matte | Mounting | Screw Mount |
Application | Residential | UPC | 804428025474 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 | 12 - UNIT - 12 |