Abbotsford
wrm5507r

WIREMOLD 5507R 5500 Rectangle Receptacle Faceplate Fitting, Ivory

Price $7.81 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:5507R
Documents Documents

Description

Rectangle receptacle faceplate fitting. For covering rectangular decorator style devices.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Faceplate Type Non-Metallic
Series 5507 Length 4.233 in
Material PVC Color Ivory
Shape Rectangular Width 1.891 in
Standards cULus E90378, UL-5A, UL E90377 Guide RJYT, Meets Article 388 of NEC and 12-1600 of CEC Application For Residential, Commercial, Office
UPC 786776036909

Packages

1 - UNIT - 1 10 - UNIT - 10